This item is Discontinued.

Et2 Clover 1-Light 10.25" Wide Silver Leaf Pendant Light E24737-SL

This item is Discontinued.

Et2

Clover 1-Light 10.25" Wide Silver Leaf Pendant Light (Discontinued)

Mfr # E24737-SL
Zoro # G2175290
UPC # 845094083740
Country of Origin China
Category Pendants
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
E24737-SL
Zoro #
G2175290
UPC #
845094083740
Country of Origin
China

Dimensions

Height
4.5
Width
10.25
Wire Length
120
Minimum Height
6.5
Depth
34.75
Maximum Height
123.5

Details

Color
Silver Leaf
Voltage
110-277
Shade Material
Silicon
Finish
Silver Leaf
Material
Steel, Aluminum, Silicone
Bulb Type
PCB Integrated LED
Dimmable
Yes
ADA Compliant
No
Kelvin Rating
3000
Number of Bulbs
1
Weight
4.4
Collection
Clover
Maximum Wattage Per Bulb
39

Description

This unique collection features metal channel finish in a rich Silver Leaf is a perfect choice for those looking a focal point of their room decor. High power LED with excellent color rendering provides ample light which completes this extraordinary design.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.