This item is Discontinued.

Et2 Clover 1-Light 24" Wide Silver Leaf Pendant Light E24734-SL

This item is Discontinued.

Et2

Clover 1-Light 24" Wide Silver Leaf Pendant Light (Discontinued)

Mfr # E24734-SL
Zoro # G2176480
UPC # 845094083764
Country of Origin China
Category Pendants
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
E24734-SL
Zoro #
G2176480
UPC #
845094083764
Country of Origin
China

Dimensions

Height
7.5
Width
24
Minimum Height
9
Depth
24
Maximum Height
129
Wire Length
120

Details

Color
Silver Leaf
Voltage
110-277
Shade Material
Silicon
Finish
Silver Leaf
Number of Bulbs
1
Kelvin Rating
2700
Maximum Wattage Per Bulb
39
Bulb Type
PCB Integrated LED
Material
Steel, Aluminum, Silicone
Collection
Clover
Dimmable
Yes
ADA Compliant
No
Weight
7.9

Description

This unique collection features metal channel finish in a rich Silver Leaf is a perfect choice for those looking a focal point of their room decor. High power LED with excellent color rendering provides ample light which completes this extraordinary design.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.