This item is Discontinued.

Et2 Cobra 5-Light 6.75" Wide Polished Chrome Vanity Light E24145-PC

This item is Discontinued.

Et2

Cobra 5-Light 6.75" Wide Polished Chrome Vanity Light (Discontinued)

Mfr # E24145-PC
Zoro # G2167064
UPC # 845094086345
Country of Origin China
Category Vanity Lights
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
E24145-PC
Zoro #
G2167064
UPC #
845094086345
Country of Origin
China

Dimensions

Height
5.25
Width
6.75
Depth
6.75
Backplate Height
5.25

Details

Color
Polished Chrome
Voltage
120
ADA Compliant
No
Number of Bulbs
5
Collection
Cobra
Material
Acrylic, Stainless Steel, Aluminum
Maximum Wattage Per Bulb
5.5
Dimmable
Yes
Weight
9.24
Finish
Polished Chrome
Kelvin Rating
3000
Bulb Type
PCB Integrated LED

Description

This serpent-like design is formed using Polished Chrome castings with an edge lit LED panel mounted in the top facing down. The result is a uniquely styled vanity light with excellent and even lumen output, sure to enhance the beauty of your room.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.