This item is Discontinued.

Et2 Cog 11-Light 45" Wide Black / Satin Nickel Pendant Light E24066-92BKSN

This item is Discontinued.

Et2

Cog 11-Light 45" Wide Black / Satin Nickel Pendant Light (Discontinued)

Mfr # E24066-92BKSN
Zoro # G2166811
UPC # 845094092452
Country of Origin China
Category Pendants
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
E24066-92BKSN
Zoro #
G2166811
UPC #
845094092452
Country of Origin
China

Dimensions

Height
20
Width
45
Depth
45
Wire Length
120
Maximum Height
63.25
Minimum Height
29

Details

Color
Black / Satin Nickel
Voltage
120
Finish
Black / Satin Nickel
Maximum Wattage Per Bulb
47.5
Bulb Type
G9, AC LED
Number of Bulbs
11
ADA Compliant
No
Kelvin Rating
3000
Shade Finish
Satin White
Dimmable
Yes
Weight
18.61
Collection
Cog
Material
Aluminum, Steel, Glass

Description

A scalloped aluminum extrusion is finished in Black with intersecting arms of Satin Nickel which support Satin White glass globes illuminated by LED G9 lamps that are included.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.