This item is Discontinued.

Et2 Conico 1-Light 8.5" Wide Satin Nickel Pendant Light E20419-09

This item is Discontinued.

Et2

Conico 1-Light 8.5" Wide Satin Nickel Pendant Light (Discontinued)

Mfr # E20419-09
Zoro # G2170619
UPC # 845094008880
Country of Origin China
Category Pendants
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
E20419-09
Zoro #
G2170619
UPC #
845094008880
Country of Origin
China

Dimensions

Height
21
Width
8.5
Minimum Height
48
Depth
8.5
Wire Length
142
Maximum Height
120

Details

Color
Satin Nickel
Voltage
120
Style
Transitional
Shade Material
Glass
Finish
Satin Nickel
Weight
7.92
Shade Finish
Opal White
Dimmable
Yes
Collection
Conico
Bulb Type
E26 Medium Incandescent
ADA Compliant
No
Kelvin Rating
2700
Number of Bulbs
1
Maximum Wattage Per Bulb
100
Material
Opal Glass

Description

Like a translucent sheath delicately draped around the most graceful form, Conico offers a delicate Opal White panel of glass floating over a slender Satin Nickel metal rod like a sophisticated designer dress on the red carpet. A study in simplicity, the hour glass shape and understated light speak of classic sophistication and impeccable taste.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.