Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- E21533-24PC
- Zoro #
- G501707382
- UPC #
- 845094095026
- Country of Origin
- China
Dimensions
- Height
- 24.75
- Length
- 14
- Width
- 14
Details
- Color
- Polished Chrome
- Finish
- Polished Chrome
- Material
- Aluminum+Steel+Acrylic+Glass
- Weight
- 7.04
Description
An airy arrangement of abstract forms, the Rinkle pendants feature sheets of transparent acrylic shaped by hand. The light guided acrylic captures the glow of energy efficient LEDs recessed within strips of shining stainless steel, obscuring the source of illumination. Delicately suspended by a series of thin wires, the pendants appear to be floating in an adjustable configuration of weightless light sculpture.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
