
Contempra 2-Light 21.5" Wide Brushed Aluminum Flush Mount Light (Discontinued)
- Mfr # E22121-24AL
- Zoro # G2176541
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
E22121-24AL
Zoro #
G2176541
UPC #
845094061076
Country of Origin
China
Dimensions
Width
21.5
Height
3
Depth
13.75
Details
Dimmable
No
Finish
Brushed Aluminum
Bulb Type
Fluorescent
Maximum Wattage Per Bulb
36
Shade Finish
Clear
Color
Brushed Aluminum
Collection
Contempra
Material
Glass, Steel
Weight
13.23
Style
Modern
Shade Material
Glass
Kelvin Rating
3000
Number of Bulbs
2
Description
The Contempra collection features thick Clear/White glass plates with polished edges accented by a Brushed Aluminum finish. The simplistic design combined with a fluorescent light source, assures energy saving operation and a contemporary touch to any kitchen island or well-designed workspace.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.