This item is Discontinued.

Et2 Cosmo 4-Light 28" Wide Polished Chrome Vanity Light E30614-91PC

This item is Discontinued.

Et2

Cosmo 4-Light 28" Wide Polished Chrome Vanity Light (Discontinued)

Mfr # E30614-91PC
Zoro # G2173610
UPC # 845094082613
Country of Origin China
Category Vanity Lights
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
E30614-91PC
Zoro #
G2173610
UPC #
845094082613
Country of Origin
China
Color
Polished Chrome
Shade Material
Glass
Collection
Cosmo
ADA Compliant
No
Finish
Polished Chrome
Weight
11
Kelvin Rating
3000
Dimmable
Yes
Bulb Type
PCB Integrated LED
Material
Steel
Shade Finish
Bubble
Maximum Wattage Per Bulb
4.5
Number of Bulbs
4

Dimensions

Height
4.75
Width
28
Depth
6.25

Description

Round orbs of Bubble glass are cradled by Polished Chrome rings which are lined on the inside with LED which magically illuminate. This celestial design is sure to bring attention to your contemporary interior space.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.