This item is Discontinued.

Et2 Cosmo 8-Light 30" Wide Polished Chrome Linear Pendant E30618-91PC

This item is Discontinued.

Et2

Cosmo 8-Light 30" Wide Polished Chrome Linear Pendant (Discontinued)

Mfr # E30618-91PC
Zoro # G2176429
UPC # 845094082644
Country of Origin China
Category Pendants
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
E30618-91PC
Zoro #
G2176429
UPC #
845094082644
Country of Origin
China
Color
Polished Chrome
Shade Material
Glass
Finish
Polished Chrome
ADA Compliant
No
Bulb Type
PCB Integrated LED
Maximum Wattage Per Bulb
4.5
Material
Steel
Weight
21.9
Collection
Cosmo
Shade Finish
Bubble
Number of Bulbs
8
Dimmable
Yes
Kelvin Rating
3000

Dimensions

Height
3
Width
30
Maximum Height
46.25
Depth
12
Wire Length
120
Minimum Height
5

Description

Round orbs of Bubble glass are cradled by Polished Chrome rings which are lined on the inside with LED which magically illuminate. This celestial design is sure to bring attention to your contemporary interior space.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.