This item is Discontinued.

Et2 Cyclone LED 3-Light 71" Wide Matte White Pendant Light E41396-11MW

This item is Discontinued.

Et2

Cyclone LED 3-Light 71" Wide Matte White Pendant Light (Discontinued)

Mfr # E41396-11MW
Zoro # G2170409
UPC # 845094079767
Country of Origin China
Category Pendants
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
E41396-11MW
Zoro #
G2170409
UPC #
845094079767
Country of Origin
China
Color
Matte White
Voltage
120
Shade Material
Acrylic
Finish
Matte White
Number of Bulbs
3
ADA Compliant
No
Shade Finish
Matte White
Collection
Cyclone LED
Maximum Wattage Per Bulb
44
Weight
16.28
Material
Aluminum, Acrylic
Bulb Type
PCB Integrated LED
Kelvin Rating
3000
Dimmable
Yes

Dimensions

Height
8.75
Width
71
Maximum Height
129.75
Depth
71
Minimum Height
10.75

Description

Twisted aluminum channels of Matte White terminate into solid castings to form unique and functional lighting designs. Large scale pieces can be used in conference rooms and tall entries with the comfort of long life LED on board.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.