This item is Discontinued.

Et2 Cyclone LED 3-Light 8.75" Wide Matte White Pendant Light E41394-11MW

This item is Discontinued.

Et2

Cyclone LED 3-Light 8.75" Wide Matte White Pendant Light (Discontinued)

Mfr # E41394-11MW
Zoro # G2171529
UPC # 845094079750
Country of Origin China
Category Pendants
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
E41394-11MW
Zoro #
G2171529
UPC #
845094079750
Country of Origin
China
Color
Matte White
Voltage
120
Shade Material
Acrylic
Finish
Matte White
Collection
Cyclone LED
Weight
7.48
Dimmable
Yes
Bulb Type
PCB Integrated LED
Shade Finish
Matte White
Maximum Wattage Per Bulb
44
Material
Aluminum, Acrylic
Number of Bulbs
3
Kelvin Rating
3000
ADA Compliant
No

Dimensions

Height
71
Width
8.75
Depth
8.75
Minimum Height
78.5
Maximum Height
198.5
Wire Length
120

Description

Twisted aluminum channels of Matte White terminate into solid castings to form unique and functional lighting designs. Large scale pieces can be used in conference rooms and tall entries with the comfort of long life LED on board.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.