This item is Discontinued.

Et2 Fizz III 5-Light 4.75" Wide Bronze Linear Pendant E22764-89BZ

This item is Discontinued.

Et2

Fizz III 5-Light 4.75" Wide Bronze Linear Pendant (Discontinued)

Mfr # E22764-89BZ
Zoro # G2171264
UPC # 845094074939
Country of Origin China
Category Pendants
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
E22764-89BZ
Zoro #
G2171264
UPC #
845094074939
Country of Origin
China

Dimensions

Height
12
Width
39
Minimum Height
14
Maximum Height
120
Depth
4.75

Details

Color
Bronze
Voltage
120
Style
Contemporary
Shade Material
Bubble Glass
Finish
Bronze
Maximum Wattage Per Bulb
7.5
Material
Bubble Glass, Steel
Dimmable
Yes
Collection
Fizz III
Bulb Type
PCB Integrated LED
ADA Compliant
No
Shade Finish
Etched Bubble
Weight
22
Number of Bulbs
5
Kelvin Rating
3000

Description

The Fizz Collection's effervescent bubbles encased in rectangular glass cubes come to life when illuminated by high output LEDs. The etched lines add linear detail as they extend from the Polished Chrome fitters.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.