This item is Discontinued.

This item is Discontinued.
Fizz III 8-Light 29.5" Wide Polished Chrome Vanity Light (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- E22754-89PC
- Zoro #
- G2168692
- UPC #
- 845094070689
- Country of Origin
- China
Dimensions
- Height
- 5.5
- Width
- 29.5
- Depth
- 3.75
Details
- Color
- Polished Chrome
- Voltage
- 120
- Style
- Contemporary
- Shade Material
- Bubble Glass
- Material
- Bubble Glass, Steel
- Shade Finish
- Etched Bubble
- Collection
- Fizz III
- Bulb Type
- AC Integrated LED
- Maximum Wattage Per Bulb
- 3
- Kelvin Rating
- 3000
- Number of Bulbs
- 8
- Finish
- Polished Chrome
- Dimmable
- Yes
- Weight
- 15.47
Description
The Fizz Collection's effervescent bubbles encased in rectangular glass cubes come to life when illuminated by high output LEDs. The etched lines add linear detail as they extend from the Polished Chrome fitters.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.