This item is Discontinued.

Et2 Flute 1-Light 1.75" Wide Rose Gold Mini Pendant E10004-RG

This item is Discontinued.

Et2

Flute 1-Light 1.75" Wide Rose Gold Mini Pendant (Discontinued)

Mfr # E10004-RG
Zoro # G2171249
UPC # 845094082248
Country of Origin China
Category Pendants
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
E10004-RG
Zoro #
G2171249
UPC #
845094082248
Country of Origin
China

Dimensions

Height
23.75
Width
1.75
Depth
4.75
Minimum Height
25.25
Wire Length
118
Maximum Height
141.75

Details

Color
Rose Gold
Finish
Rose Gold
Dimmable
Yes
ADA Compliant
No
Weight
2.42
Material
Stainless Steel
Maximum Wattage Per Bulb
4
Kelvin Rating
3000
Bulb Type
PCB Integrated LED
Number of Bulbs
1
Collection
Flute

Description

Elongated metal tubes in a variety of finishes from Rose Gold to Polished Chrome suspend from pans to create impressive sculptural statements. Each tube encase a replaceable integrated LED module while many of the ceiling pans house additional LED spots to highlight the beautiful high gloss finishes as well as additional down light.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.