This item is Discontinued.

Et2 Gala 15-Light 22.5" Wide Polished Chrome Pendant Light E22296-18PC

This item is Discontinued.

Et2

Gala 15-Light 22.5" Wide Polished Chrome Pendant Light (Discontinued)

Mfr # E22296-18PC
Zoro # G2168990
UPC # 845094062424
Country of Origin China
Category Pendants
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
E22296-18PC
Zoro #
G2168990
UPC #
845094062424
Country of Origin
China

Dimensions

Height
16.5
Width
22.5
Wire Length
120
Depth
22.5
Maximum Height
125
Minimum Height
25

Details

Color
Polished Chrome
Style
Crystal
Shade Material
Glass Rods
Finish
Polished Chrome
Weight
26.4
Bulb Type
G9 Xenon
Maximum Wattage Per Bulb
40
Collection
Gala
Material
Glass Rod, Steel
Number of Bulbs
15
Shade Finish
Clear
ADA Compliant
No
Dimmable
Yes

Description

Shades of textured glass rods supported in a Polished Chrome frame and draped with Clear beveled crystal form an elegant contemporary design. Powerful Xenon lamps included provide a warm and natural light.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.