This item is Discontinued.

Et2 Gala 3-Light 6" Wide Polished Chrome Mini Pendant E22291-18PC

This item is Discontinued.

Et2

Gala 3-Light 6" Wide Polished Chrome Mini Pendant (Discontinued)

Mfr # E22291-18PC
Zoro # G2166933
UPC # 845094062394
Country of Origin China
Category Pendants
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
E22291-18PC
Zoro #
G2166933
UPC #
845094062394
Country of Origin
China

Dimensions

Height
13.75
Width
6
Depth
6
Maximum Height
98
Wire Length
120
Minimum Height
18

Details

Color
Polished Chrome
Style
Crystal
Shade Material
Glass Rods
Finish
Polished Chrome
Maximum Wattage Per Bulb
25
Material
Glass Rod, Steel
Weight
4.4
ADA Compliant
No
Shade Finish
Clear
Number of Bulbs
3
Dimmable
Yes
Bulb Type
G9 Xenon
Collection
Gala

Description

Shades of textured glass rods supported in a Polished Chrome frame and draped with Clear beveled crystal form an elegant contemporary design. Powerful Xenon lamps included provide a warm and natural light.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.