This item is Discontinued.

This item is Discontinued.
Gem 1-Light 5.25" Wide Polished Chrome Vanity Light (Discontinued)
Mfr #
E22830-18PCPC
Zoro #
G2174913
UPC # 845094073468
Country of Origin China
Category Vanity Lights
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- E22830-18PCPC
- Zoro #
- G2174913
- UPC #
- 845094073468
- Country of Origin
- China
Dimensions
- Height
- 5.25
- Width
- 5.25
- Depth
- 6
- Backplate Height
- 4.33
Details
- Color
- Polished Chrome
- Style
- European
- Shade Material
- Glass + Steel + Crys
- Collection
- Gem
- Weight
- 1.43
- Bulb Type
- G9 Xenon
- Number of Bulbs
- 1
- ADA Compliant
- No
- Dimmable
- Yes
- Finish
- Polished Chrome
- Shade Finish
- Clear
- Kelvin Rating
- 2900
- Material
- Steel
- Maximum Wattage Per Bulb
- 40
Description
With the illusion of floating on air, the Gem Collection offers a touch of mystery to any room. Intertwined metal cubes are encased by clear crystal cubes, allowing xenon light to shine from within and bursting out through the embellished crystal. Inner metal cubes come in two options, Polished Chrome (PC) and Silver (SV).
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.