This item is Discontinued.

Et2 Gyro II 5-Light 23.5" Wide Polished Chrome Pendant Light E24784-PC

This item is Discontinued.

Et2

Gyro II 5-Light 23.5" Wide Polished Chrome Pendant Light (Discontinued)

Mfr # E24784-PC
Zoro # G2167231
UPC # 845094082682
Country of Origin China
Category Pendants
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
E24784-PC
Zoro #
G2167231
UPC #
845094082682
Country of Origin
China

Dimensions

Height
23.5
Width
23.5
Maximum Height
67.5
Depth
23.5
Wire Length
120
Minimum Height
28.25

Details

Color
Polished Chrome
Finish
Polished Chrome
Material
Metal, Aluminum, Acrylic
Bulb Type
PCB Integrated LED
Weight
11
ADA Compliant
No
Maximum Wattage Per Bulb
56
Number of Bulbs
5
Dimmable
Yes
Collection
Gyro II
Kelvin Rating
3000

Description

A very unique and interesting design that features concentric bands of Polished Chrome or Black that rotate on 3 axis points and adjusts in multiple directions similar to a gyro. The edge of each slender band encases a small LED strip covered by a frosted lens. This work of art is so much more than just a lighting fixture.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.