This item is Discontinued.

Et2 Halo 1-Light 40" Wide Polished Chrome Pendant Light E23328-PC

This item is Discontinued.

Et2

Halo 1-Light 40" Wide Polished Chrome Pendant Light (Discontinued)

Mfr # E23328-PC
Zoro # G2174003
UPC # 845094092438
Country of Origin China
Category Pendants
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
E23328-PC
Zoro #
G2174003
UPC #
845094092438
Country of Origin
China

Dimensions

Height
31.5
Width
40
Wire Length
120
Maximum Height
153.25
Depth
40
Minimum Height
35.25

Details

Color
Polished Chrome
Voltage
120
Finish
Polished Chrome
ADA Compliant
No
Dimmable
Yes
Number of Bulbs
1
Bulb Type
PCB Integrated LED
Kelvin Rating
2700 - 5000
Maximum Wattage Per Bulb
33
Collection
Halo
Material
Aluminum, Steel, Silicone
Weight
7.92

Description

Large scale hoops of Polished Chrome are supported by arch yokes which allow the rings to pivot to adjust the direction of light. These fixtures are fitted with a tunable white LED light engines which can be Bluetooth enabled that allows you to change the color temperature as well as dim from your phone. You can also incorporate Alexa or Google Home for the ultimate in smart home control.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.