Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- E24505-91PC
- Zoro #
- G2173023
- UPC #
- 845094070887
- Country of Origin
- China
Dimensions
- Height
- 3.75
- Width
- 27.25
- Maximum Height
- 126
- Depth
- 5
- Wire Length
- 120
Details
- Color
- Polished Chrome
- Voltage
- 120
- Style
- Contemporary
- Shade Material
- Bubble Glass
- Finish
- Polished Chrome
- Dimmable
- Yes
- Maximum Wattage Per Bulb
- 1.5
- Bulb Type
- 12V G4 LED
- Weight
- 9.24
- ADA Compliant
- No
- Collection
- Harmony
- Shade Finish
- Bubble
- Number of Bulbs
- 6
- Kelvin Rating
- 3500
- Material
- Bubble Glass, Steel
Description
Bubble glass balls of various sizes are supported by adjustable cables for a wide variety of designs. The glass balls are illuminated by replaceable LED bulbs and are fully dimmable.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
