This item is Discontinued.

Et2 Hemisphere 1-Light 14" Wide Gloss Taupe / Aluminum Pendant Light E24902-GTAL

This item is Discontinued.

Et2

Hemisphere 1-Light 14" Wide Gloss Taupe / Aluminum Pendant Light (Discontinued)

Mfr # E24902-GTAL
Zoro # G2167983
UPC # 845094092957
Country of Origin China
Category Pendants
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
E24902-GTAL
Zoro #
G2167983
UPC #
845094092957
Country of Origin
China

Dimensions

Height
8
Width
14
Depth
14
Maximum Height
129
Minimum Height
9.5
Wire Length
120

Details

Color
Gloss Taupe / Aluminum
Voltage
120
Finish
Gloss Taupe / Aluminum
Bulb Type
PCB Integrated LED
Weight
2.89
Collection
Hemisphere
Maximum Wattage Per Bulb
15
Dimmable
Yes
Material
Aluminum
Kelvin Rating
3000
ADA Compliant
No
Number of Bulbs
1

Description

Constructed of double thick aluminum which has a hammered interior finish polished so to not only be beautiful, but multiply the lumen output. High polish enamel paints finish the exterior for the ultimate reflective surface. The larger sizes are fitted with commercial grade LED and multi-volt input drivers that dim with both ELV and 0-10V functions.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.