This item is Discontinued.

Et2 Hemisphere 1-Light 31" Wide Gloss Navy / Aluminum Pendant Light E24906-GNAL

This item is Discontinued.

Et2

Hemisphere 1-Light 31" Wide Gloss Navy / Aluminum Pendant Light (Discontinued)

Mfr # E24906-GNAL
Zoro # G2169252
UPC # 845094093046
Country of Origin China
Category Pendants
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
E24906-GNAL
Zoro #
G2169252
UPC #
845094093046
Country of Origin
China

Dimensions

Height
17
Width
31
Depth
31
Maximum Height
136
Wire Length
120
Minimum Height
18.5

Details

Color
Gloss Navy / Aluminum
Voltage
110-277
Finish
Gloss Navy / Aluminum
Maximum Wattage Per Bulb
25
Number of Bulbs
1
Material
Aluminum
Collection
Hemisphere
Weight
17.9
Bulb Type
PCB Integrated LED
ADA Compliant
No
Dimmable
Yes
Kelvin Rating
3000

Description

Constructed of double thick aluminum which has a hammered interior finish polished so to not only be beautiful, but multiply the lumen output. High polish enamel paints finish the exterior for the ultimate reflective surface. The larger sizes are fitted with commercial grade LED and multi-volt input drivers that dim with both ELV and 0-10V functions.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.