This item is Discontinued.

Et2 Hex 3-Light 34" Wide Brushed Champagne Pendant Light E22288-BCN

This item is Discontinued.

Et2

Hex 3-Light 34" Wide Brushed Champagne Pendant Light (Discontinued)

Mfr # E22288-BCN
Zoro # G2167968
UPC # 845094085867
Country of Origin China
Category Pendants
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
E22288-BCN
Zoro #
G2167968
UPC #
845094085867
Country of Origin
China

Dimensions

Height
1.5
Width
34
Minimum Height
9
Depth
39.5
Maximum Height
121.5
Wire Length
118

Details

Color
Brushed Champagne
Voltage
120
Finish
Brushed Champagne
Dimmable
Yes
Material
Stainless Steel
Collection
Hex
Number of Bulbs
3
Weight
19.1
ADA Compliant
No
Kelvin Rating
3000
Maximum Wattage Per Bulb
120
Bulb Type
PCB Integrated LED

Description

Hexagonal rings of multiple sizes are finished in beautiful Brushed Champagne. Perfectly suited to soft contemporary applications, these large scale sizes also work for commercial installations.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.