This item is Discontinued.

Et2 Hoops LED 2-Light 23.5" Wide Polished Chrome Pendant Light E22714-PC

This item is Discontinued.

Et2

Hoops LED 2-Light 23.5" Wide Polished Chrome Pendant Light (Discontinued)

Mfr # E22714-PC
Zoro # G2166960
UPC # 845094076506
Country of Origin China
Category Pendants
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
E22714-PC
Zoro #
G2166960
UPC #
845094076506
Country of Origin
China

Dimensions

Height
1.25
Width
23.5
Depth
23.5
Minimum Height
12
Maximum Height
130
Wire Length
120

Details

Color
Polished Chrome
Voltage
120
Shade Material
Acrylic
Finish
Polished Chrome
Maximum Wattage Per Bulb
23
ADA Compliant
No
Collection
Hoops LED
Weight
4.6
Dimmable
Yes
Bulb Type
PCB Integrated LED
Kelvin Rating
3000
Material
Aluminum, Acrylic
Number of Bulbs
2

Description

Multiple sizes of Polished Chrome hoops of light can be playfully arranged in various configurations for a power presentation. Continuous strips of LEDS are mounted inward towards the center of the hoop for an indirect display of light.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.