Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EP96070-10PC
- Zoro #
- G2169060
- UPC #
- 845094051305
- Country of Origin
- China
Dimensions
- Height
- 4
- Width
- 7
- Wire Length
- 120
- Minimum Height
- 8
- Maximum Height
- 83
- Depth
- 7
Details
- Color
- Polished Chrome
- Style
- Crystal
- Shade Material
- Stainless Steel
- Finish
- Polished Chrome
- Weight
- 3.52
- Bulb Type
- 12V GY6.35 T4 Xenon
- Number of Bulbs
- 1
- Kelvin Rating
- 2900
- ADA Compliant
- No
- Material
- Steel
- Dimmable
- Yes
- Maximum Wattage Per Bulb
- 50
- Collection
- Inca
Description
Legendary meets contemporary with the Inca Collection. Reminiscent of the mythical tales of Incan treasures, the fixtures offer brilliantly shining crystal enclosed within a precision laser-cut sheath that cannot be duplicated. The glow of the LED light from within casts a beautifully radiant shine that adorns the outer permeable layer.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
