This item is Discontinued.

Et2 Innertube 3-Light 31.5" Wide Satin Nickel Pendant Light E10038-SN

This item is Discontinued.

Et2

Innertube 3-Light 31.5" Wide Satin Nickel Pendant Light (Discontinued)

Mfr # E10038-SN
Zoro # G2172183
UPC # 845094086833
Country of Origin China
Category Pendants
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
E10038-SN
Zoro #
G2172183
UPC #
845094086833
Country of Origin
China

Dimensions

Height
2.5
Width
31.5
Depth
31.5
Maximum Height
125
Wire Length
120
Minimum Height
5

Details

Color
Satin Nickel
Voltage
120
Shade Material
Acrylic
Finish
Satin Nickel
Bulb Type
PCB Integrated LED
Maximum Wattage Per Bulb
90
Dimmable
Yes
Collection
Innertube
ADA Compliant
No
Weight
17.82
Number of Bulbs
3
Material
Steel, Acrylic
Kelvin Rating
3000

Description

Doughnut shaped rings finished in a beautiful Satin Nickel create a soft contemporary design. LEDs are mounted at an angle to evenly illuminate the entire diffuser a soft diffused light.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.