This item is Discontinued.

Et2 Ion 7-Light 22.25" Wide Black / Polished Chrome Pendant Light E20443-BKPC

This item is Discontinued.

Et2

Ion 7-Light 22.25" Wide Black / Polished Chrome Pendant Light (Discontinued)

Mfr # E20443-BKPC
Zoro # G2169648
UPC # 845094087960
Country of Origin China
Category Pendants
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
E20443-BKPC
Zoro #
G2169648
UPC #
845094087960
Country of Origin
China

Dimensions

Height
29
Width
22.25
Minimum Height
39.25
Wire Length
120
Maximum Height
75.25
Depth
22.25

Details

Color
Black / Polished Chrome
Voltage
120
Shade Material
Acrylic
Finish
Black / Polished Chrome
Dimmable
Yes
Number of Bulbs
7
Kelvin Rating
3000
Collection
Ion
Material
Steel, Glass
Bulb Type
PCB Integrated LED
ADA Compliant
No
Weight
8.8184
Maximum Wattage Per Bulb
40.5

Description

With the popularity of geometric shapes in lighting, meet the Ion collection. Featuring Black frames surrounding clusters of Polished Chrome which discharge into an opal White glass, this contemporary design is upgraded with high power LED module which is dimmable to 10%

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.