This item is Discontinued.

Et2 Ion 7-Light 30.5" Wide Black / Polished Chrome Pendant Light E20446-BKPC

This item is Discontinued.

Et2

Ion 7-Light 30.5" Wide Black / Polished Chrome Pendant Light (Discontinued)

Mfr # E20446-BKPC
Zoro # G2169891
UPC # 845094087953
Country of Origin China
Category Pendants
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
E20446-BKPC
Zoro #
G2169891
UPC #
845094087953
Country of Origin
China

Dimensions

Height
39.75
Width
30.5
Minimum Height
49
Depth
37.75
Maximum Height
85
Wire Length
120

Details

Color
Black / Polished Chrome
Voltage
120
Shade Material
Acrylic
Finish
Black / Polished Chrome
Dimmable
Yes
Material
Steel, Glass
ADA Compliant
No
Bulb Type
PCB Integrated LED
Collection
Ion
Maximum Wattage Per Bulb
40.5
Number of Bulbs
7
Kelvin Rating
3000
Weight
11.19936

Description

With the popularity of geometric shapes in lighting, meet the Ion collection. Featuring Black frames surrounding clusters of Polished Chrome which discharge into an opal White glass, this contemporary design is upgraded with high power LED module which is dimmable to 10%

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.