This item is Discontinued.

This item is Discontinued.
iQ 1-Light 17.75" Wide Brushed Black Flush Mount Light (Discontinued)
Mfr #
E31252-BBK
Zoro #
G2171833
UPC # 845094089018
Country of Origin China
Category Flushmount Lights
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- E31252-BBK
- Zoro #
- G2171833
- UPC #
- 845094089018
- Country of Origin
- China
- Voltage
- 120
- Dimmable
- Yes
- Finish
- Brushed Black
- Material
- Aluminum, Steel, Acrylic
- Kelvin Rating
- Color Ambience
- Maximum Wattage Per Bulb
- 40
- Bulb Type
- PCB Integrated LED
- Number of Bulbs
- 1
- Color
- Brushed Black
- Collection
- iQ
- ADA Compliant
- No
- Weight
- 5.72
Dimensions
- Width
- 17.75
- Height
- 5.25
- Wire Length
- 8
- Depth
- 17.75
Description
Rings finished in Brushed Black are fitted with a custom formed diffuser that evenly diffuses the light. iQ is a Friends of HUE smart light that can change color, control the color temperature, dim and be programmed for different room scenes by use of the Philips Hue light engine included. These features are controlled from your phone, Amazon Echo, Google Assistant and any other Zigbee protocol device.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.