This item is Discontinued.

Et2 iQ 1-Light 23.5" Wide Brushed Black Pendant Light E31256-BBK

This item is Discontinued.

Et2

iQ 1-Light 23.5" Wide Brushed Black Pendant Light (Discontinued)

Mfr # E31256-BBK
Zoro # G2173014
UPC # 845094089032
Country of Origin China
Category Pendants
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
E31256-BBK
Zoro #
G2173014
UPC #
845094089032
Country of Origin
China
Color
Brushed Black
Voltage
120
Finish
Brushed Black
ADA Compliant
No
Bulb Type
PCB Integrated LED
Kelvin Rating
Color Ambience
Dimmable
Yes
Maximum Wattage Per Bulb
60
Weight
7.48
Material
Aluminum, Steel, Acrylic
Number of Bulbs
1
Collection
iQ

Dimensions

Height
4.25
Width
23.5
Maximum Height
124
Wire Length
120
Minimum Height
5.75
Depth
23.5

Description

Rings finished in Brushed Black are fitted with a custom formed diffuser that evenly diffuses the light. iQ is a Friends of HUE smart light that can change color, control the color temperature, dim and be programmed for different room scenes by use of the Philips Hue light engine included. These features are controlled from your phone, Amazon Echo, Google Assistant and any other Zigbee protocol device.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.