This item is Discontinued.

Et2 Kem 8-Light 21.75" Wide Polished Chrome Pendant Light E24308-18PC

This item is Discontinued.

Et2

Kem 8-Light 21.75" Wide Polished Chrome Pendant Light (Discontinued)

Mfr # E24308-18PC
Zoro # G2168324
UPC # 845094083917
Country of Origin China
Category Pendants
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
E24308-18PC
Zoro #
G2168324
UPC #
845094083917
Country of Origin
China

Dimensions

Height
26.25
Width
21.75
Maximum Height
67
Wire Length
120
Depth
25.75

Details

Color
Polished Chrome
Voltage
110-130
Shade Material
Glass
Finish
Polished Chrome
Dimmable
Yes
Number of Bulbs
8
Collection
Kem
ADA Compliant
No
Material
Steel, Glass
Shade Finish
Clear
Weight
21.3
Bulb Type
G9 Xenon
Maximum Wattage Per Bulb
40
Kelvin Rating
3000

Description

Hand blown Clear glass shades are supported from a unique criss cross design frame of Polished Chrome. The thick glass in the bottom of the shade creates an interesting optical effect when illuminated by the xenon lamps included.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.