Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- E24256-91PC
- Zoro #
- G2171958
- UPC #
- 845094047698
- Country of Origin
- China
Dimensions
- Height
- 7
- Width
- 33.75
- Minimum Height
- 18
- Wire Length
- 120
- Depth
- 11
- Maximum Height
- 128
Details
- Color
- Polished Chrome
- Style
- Contemporary
- Shade Material
- Glass
- Finish
- Polished Chrome
- Bulb Type
- 12V G4 Xenon
- Maximum Wattage Per Bulb
- 20
- ADA Compliant
- No
- Shade Finish
- Bubble
- Weight
- 41.8
- Kelvin Rating
- 2900
- Collection
- Orb
- Number of Bulbs
- 10
- Dimmable
- Yes
- Material
- Bubble Glass, Steel
Description
Ablaze with xenon lamps radiating from the center of perfect spheres, the Orb Collection adds a sense of drama to any room. Clear bubble glass allows for a lustrous glow as light mimics the fluid play of water and air. Bordered with a Polished Chrome frame, the fixture mesmerizes onlookers with an innate mystery.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
