This item is Discontinued.

Et2 Orb II 5-Light 7" Wide Polished Chrome Pendant Light E24265-91PC

This item is Discontinued.

Et2

Orb II 5-Light 7" Wide Polished Chrome Pendant Light (Discontinued)

Mfr # E24265-91PC
Zoro # G2174408
UPC # 845094084136
Country of Origin China
Category Pendants
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
E24265-91PC
Zoro #
G2174408
UPC #
845094084136
Country of Origin
China

Dimensions

Height
6
Width
7
Wire Length
118
Minimum Height
6
Depth
34
Maximum Height
128

Details

Color
Polished Chrome
Voltage
110-130
Shade Material
Crystal
Finish
Polished Chrome
Dimmable
Yes
Material
Steel, K9 Crystal
Number of Bulbs
5
Kelvin Rating
3000
ADA Compliant
No
Collection
Orb II
Bulb Type
PCB Integrated LED
Weight
20.9
Shade Finish
Bubble

Description

We took this popular collection and made it better. We took the xenon bulb out of the middle and enclosed a LED module in the cast Polished Chrome cap that supports the clear bubble glass balls. The glass screws into the cap so there are no visible screws for a very clean look.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.