This item is Discontinued.

Et2 Phase LED 1-Light 5" Wide Matte White Linear Pendant E21425-MW

This item is Discontinued.

Et2

Phase LED 1-Light 5" Wide Matte White Linear Pendant (Discontinued)

Mfr # E21425-MW
Zoro # G2174679
UPC # 845094080671
Country of Origin China
Category Pendants
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
E21425-MW
Zoro #
G2174679
UPC #
845094080671
Country of Origin
China

Dimensions

Height
6
Width
46
Minimum Height
10.5
Maximum Height
126.25
Depth
5
Wire Length
120

Details

Color
Matte White
Voltage
120
Finish
Matte White
Maximum Wattage Per Bulb
68
Number of Bulbs
1
Collection
Phase LED
ADA Compliant
No
Dimmable
Yes
Weight
6.62
Bulb Type
PCB Integrated LED
Kelvin Rating
3000
Material
Aluminum, Acrylic

Description

Intersecting band create interesting and unique forms finished in Matte White. High power LED makes these designs as functional as they are decorative.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.