This item is Discontinued.

Et2 Phase LED 1-Light 7.75" Wide Matte White Wall Sconce E21420-MW

This item is Discontinued.

Et2

Phase LED 1-Light 7.75" Wide Matte White Wall Sconce (Discontinued)

Mfr # E21420-MW
Zoro # G2173662
UPC # 845094080633
Country of Origin China
Category Sconces
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
E21420-MW
Zoro #
G2173662
UPC #
845094080633
Country of Origin
China

Dimensions

Height
13.75
Width
7.75
Depth
2

Details

Dimmable
Yes
Finish
Matte White
Number of Bulbs
1
Color
Matte White
Maximum Wattage Per Bulb
11
Kelvin Rating
3000
Weight
1.28
Voltage
120
Collection
Phase LED
Material
Aluminum, Acrylic
Bulb Type
PCB Integrated LED

Description

Intersecting band create interesting and unique forms finished in Matte White. High power LED makes these designs as functional as they are decorative.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.