Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- E22277-75PC
- Zoro #
- G2167843
- UPC #
- 845094084679
- Country of Origin
- China
Dimensions
- Height
- 14.5
- Width
- 35
- Wire Length
- 120
- Maximum Height
- 136.25
- Depth
- 35
- Minimum Height
- 39.75
Details
- Color
- Polished Chrome
- Voltage
- 120
- Style
- Modern
- Shade Material
- Acrylic
- Finish
- Polished Chrome
- Maximum Wattage Per Bulb
- 2
- Weight
- 9.9
- Kelvin Rating
- 3000
- ADA Compliant
- No
- Collection
- Picolo
- Number of Bulbs
- 12
- Dimmable
- Yes
- Bulb Type
- PCB Integrated LED
- Shade Finish
- Clear Acrylic
- Material
- Steel, Acrylic
Description
Tall-scale tubular shades of Polished Chrome are draped in a choice of unique configurations. Light provided by the energy efficient and low maintenance 40,000 rated life hour 3500 K LED source mysteriously radiates from the bottom of the tube and highlights the Clear Acrylic diffuser on the bottom.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
