This item is Discontinued.

Et2 Pivot 2-Light 39" Wide Polished Chrome Wall Sconce E32373-18PC

This item is Discontinued.

Et2

Pivot 2-Light 39" Wide Polished Chrome Wall Sconce (Discontinued)

Mfr # E32373-18PC
Zoro # G2175598
UPC # 845094081432
Country of Origin China
Category Sconces
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
E32373-18PC
Zoro #
G2175598
UPC #
845094081432
Country of Origin
China
Dimmable
Yes
Finish
Polished Chrome
Shade Finish
Clear
Maximum Wattage Per Bulb
20
Kelvin Rating
3000
Bulb Type
PCB Integrated LED
Collection
Pivot
Material
Steel
Number of Bulbs
2
Weight
3.48
Shade Material
Glass
Voltage
120
Color
Polished Chrome
Style
Transitional

Dimensions

Height
4.75
Width
39
Depth
3.75

Description

Redefining wall-mounted lighting, the Pivot collection brings versatility to a once static fixture, adding uniqueness to any design space. Install this sleek Polished Chrome bar in any room or office and simply pivot it to instantly change the focus and the mood. Angled over a fluorescent bulb that saves energy, the elongated Clear acrylic with frosted edges diffuses harsh beams and casts the room in a pleasant light.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.