This item is Discontinued.

This item is Discontinued.
Pizzazz LED 6-Light 14.25" Wide Polished Chrome Flush Mount Light (Discontinued)
Mfr #
E24467-160PC
Zoro #
G2173279
UPC # 845094079231
Country of Origin China
Category Flushmount Lights
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- E24467-160PC
- Zoro #
- G2173279
- UPC #
- 845094079231
- Country of Origin
- China
Dimensions
- Width
- 14.25
- Height
- 5.5
- Depth
- 22.75
Details
- Voltage
- 120
- Dimmable
- Yes
- Finish
- Polished Chrome
- Shade Finish
- Clear Ice
- Kelvin Rating
- 3000
- Number of Bulbs
- 6
- Maximum Wattage Per Bulb
- 7.2
- ADA Compliant
- No
- Material
- Aluminum, Acrylic
- Bulb Type
- PCB Integrated LED
- Collection
- Pizzazz LED
- Weight
- 6.5
- Shade Material
- Crystal Sand on Acry
- Color
- Polished Chrome
Description
Rectangular cubes of aluminum finished in your choice of Coffee or Polished Chrome are interconnected in geometric forms. Generous amount of LED illumination filter through a sparkling Crystalline acrylic diffuser to create a spectacular display.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.