This item is Discontinued.

Et2 Ringer 5-Light 14" Wide Black / Polished Chrome Linear Pendant E24726-BKPC

This item is Discontinued.

Et2

Ringer 5-Light 14" Wide Black / Polished Chrome Linear Pendant (Discontinued)

Mfr # E24726-BKPC
Zoro # G2173434
UPC # 845094082828
Country of Origin China
Category Pendants
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
E24726-BKPC
Zoro #
G2173434
UPC #
845094082828
Country of Origin
China

Dimensions

Height
14
Width
42.5
Wire Length
120
Maximum Height
128
Minimum Height
15
Depth
14

Details

Color
Black / Polished Chrome
Finish
Black / Polished Chrome
Material
Metal, Aluminum, Acrylic
ADA Compliant
No
Number of Bulbs
5
Dimmable
Yes
Kelvin Rating
3000
Maximum Wattage Per Bulb
59
Weight
6.8
Collection
Ringer
Bulb Type
PCB Integrated LED

Description

Rings of Black with Polished Chrome accents adjust to create interesting shapes and configurations. Illuminated by LED strips, this collection combines ultimate energy savings and adjustable light dispersion.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.