This item is Discontinued.

Et2 Roller 1-Light 4.75" Wide Matte White Linear Pendant E22822-MW

This item is Discontinued.

Et2

Roller 1-Light 4.75" Wide Matte White Linear Pendant (Discontinued)

Mfr # E22822-MW
Zoro # G2176593
UPC # 845094075509
Country of Origin China
Category Pendants
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
E22822-MW
Zoro #
G2176593
UPC #
845094075509
Country of Origin
China

Dimensions

Height
1
Width
37
Depth
4.75
Maximum Height
121
Wire Length
118
Minimum Height
4.75

Details

Color
Matte White
Voltage
120
Finish
Matte White
Kelvin Rating
3000
Dimmable
Yes
Number of Bulbs
1
Material
Aluminum
Bulb Type
PCB Integrated LED
Weight
4.9
Collection
Roller
ADA Compliant
No
Maximum Wattage Per Bulb
25

Description

Dual pieces of Matte White aluminum gently wave in tandem to create a unique contemporary form. With powerful COB LEDs mounted on top and bottom, you receive ample down light and an indirect up light that creates a dramatic effect in the room.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.