This item is Discontinued.

This item is Discontinued.
Rosen 6-Light 59" Wide Polished Chrome Console Table (Discontinued)
Mfr #
E71020-PC
Zoro #
G8423881
UPC # 845094089407
Country of Origin China
Category Accent Furniture and Storage
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- E71020-PC
- Zoro #
- G8423881
- UPC #
- 845094089407
- Country of Origin
- China
- Color
- Polished Chrome
- Finish
- Polished Chrome
- Material
- Stainless Steel, Glass
- Collection
- Rosen
- Bulb Type
- PCB Integrated LED
- Voltage
- 100-240
- Number of Bulbs
- 6
- Maximum Wattage Per Bulb
- 30
- Kelvin Rating
- 3000
- Dimmable
- No
- Weight
- 46
Dimensions
- Depth
- 15.75
- Height
- 29.5
- Width
- 59
- Wire Length
- 98
Description
(Pairs well with E42030-PC) The elegant check-pattern remains a classic, so why not carry it through to your home decor. The Rosen Console table creates the perfect space to rest your belongings or dress up for interest.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.