This item is Discontinued.

Et2 Saturn II LED 1-Light 10.75" Wide Matte Silver Vanity Light E22661-11MS

This item is Discontinued.

Et2

Saturn II LED 1-Light 10.75" Wide Matte Silver Vanity Light (Discontinued)

Mfr # E22661-11MS
Zoro # G2174758
UPC # 845094089094
Country of Origin China
Category Vanity Lights
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
E22661-11MS
Zoro #
G2174758
UPC #
845094089094
Country of Origin
China

Dimensions

Height
10.75
Length
0
Width
10.75
Backplate Height
5.25
Depth
2
Wire Length
8

Details

Color
Matte Silver
Item
Bath Vanity
Lamp Type
LED
Voltage
120
Dimmable
Yes
Shade Finish
Matte White
Finish
Matte Silver
Collection
Saturn II LED
Kelvin Rating
3000
Weight
2.2
Material
Aluminum, Stainless Steel, Acrylic
Number of Bulbs
1
Bulb Type
PCB Integrated
Lighting Certification
cETLus
Maximum Wattage Per Bulb
12
Power Source
Hardwired
Watts
12
Color Temperature
3000
Lumens
720
Damp/Wet Rating
Damp

Description

A new variation of a very popular series with many different configurations many of which are large scale for commercial applications. Metal rings of Matte Silver support horizontal acrylic diffusers which glow when illuminated by dimmable LED.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.