Shop ET2
Create Account
Sawyer 48"x32" Oak Framed LED Mirror
- Mfr # E42054-OK
- Zoro # G025020400
product price:Â
$
1,177.99
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
- E42054-OK
- Zoro #
- G025020400
- UPC #
- 783209338074
- Country of Origin
- China
Description
A wood-framed mirror is offered in a choice of Walnut or Distressed Oak, combining natural elements with modern functionality. A 2-inch frosted band along the frame's interior is backlit with LEDs, providing optimal illumination above a vanity. A discreetly hidden control along the edge of the frame allows easy selection between 3000K, 4000K, and 5000K color temperatures for personalized lighting.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.