This item is Discontinued.

This item is Discontinued.
Sparkler 2-Light 2.5" Wide Polished Chrome Vanity Light (Discontinued)
Mfr #
E24602-122PC
Zoro #
G2170214
UPC # 845094085096
Country of Origin China
Category Vanity Lights
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- E24602-122PC
- Zoro #
- G2170214
- UPC #
- 845094085096
- Country of Origin
- China
Dimensions
- Height
- 5.5
- Width
- 2.5
- Depth
- 2.5
- Backplate Height
- 4.75
Details
- Color
- Polished Chrome
- Voltage
- 120
- Shade Material
- Crsytal
- Number of Bulbs
- 2
- Material
- Steel, Aluminum, Crystal
- Maximum Wattage Per Bulb
- 20.3
- Bulb Type
- PCB Integrated LED
- Finish
- Polished Chrome
- Kelvin Rating
- 3000
- Weight
- 8.36
- Shade Finish
- Clear Crystal
- Dimmable
- Yes
- Collection
- Sparkler
Description
Thousands of miniature crystals are embedded into a sheet of clear acrylic which form a material we call Gemite. When illuminated by the LED mounted in the Polished Chrome frame the Gemite glistens like the stars in a galaxy. With the added downlight you get both glamour and ample lighting from this beautiful vanity collection.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.