This item is Discontinued.

Et2 Spire 3-Light 14.75" Wide Black / Gold Pendant Light E20592-BKGLD

This item is Discontinued.

Et2

Spire 3-Light 14.75" Wide Black / Gold Pendant Light (Discontinued)

Mfr # E20592-BKGLD
Zoro # G2172874
UPC # 845094087984
Country of Origin China
Category Pendants
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
E20592-BKGLD
Zoro #
G2172874
UPC #
845094087984
Country of Origin
China

Dimensions

Height
29
Width
14.75
Minimum Height
30.75
Depth
17
Wire Length
120
Maximum Height
72.75

Details

Color
Black / Gold
Voltage
120
Finish
Black / Gold
ADA Compliant
No
Material
Steel, Aluminium
Number of Bulbs
3
Kelvin Rating
3000
Bulb Type
PCB Integrated LED
Collection
Spire
Dimmable
Yes
Weight
5.57763
Maximum Wattage Per Bulb
27

Description

Diamond shape pendants of Black with Gold accents house LED strips that face inward. A versatile design which can be at home at most interior design applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.