This item is Discontinued.

Et2 Spire 3-Light 9.5" Wide Black / Gold Mini Pendant E20591-BKGLD

This item is Discontinued.

Et2

Spire 3-Light 9.5" Wide Black / Gold Mini Pendant (Discontinued)

Mfr # E20591-BKGLD
Zoro # G2174353
UPC # 845094088011
Country of Origin China
Category Pendants
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
E20591-BKGLD
Zoro #
G2174353
UPC #
845094088011
Country of Origin
China

Dimensions

Height
18
Width
9.5
Minimum Height
20.75
Wire Length
120
Maximum Height
62.75
Depth
8.5

Details

Color
Black / Gold
Voltage
120
Finish
Black / Gold
Maximum Wattage Per Bulb
13
Number of Bulbs
3
Bulb Type
PCB Integrated LED
Kelvin Rating
3000
Dimmable
Yes
Collection
Spire
Material
Steel, Aluminium
ADA Compliant
No
Weight
3.57145

Description

Diamond shape pendants of Black with Gold accents house LED strips that face inward. A versatile design which can be at home at most interior design applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.