This item is Discontinued.

Et2 Spire 4-Light 26.75" Wide Black / Gold Pendant Light E20594-BKGLD

This item is Discontinued.

Et2

Spire 4-Light 26.75" Wide Black / Gold Pendant Light (Discontinued)

Mfr # E20594-BKGLD
Zoro # G2176611
UPC # 845094087991
Country of Origin China
Category Pendants
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
E20594-BKGLD
Zoro #
G2176611
UPC #
845094087991
Country of Origin
China

Dimensions

Height
31.5
Width
26.75
Maximum Height
77
Wire Length
120
Minimum Height
35
Depth
26.75

Details

Color
Black / Gold
Voltage
120
Finish
Black / Gold
Collection
Spire
Material
Steel, Aluminium
Kelvin Rating
3000
Number of Bulbs
4
Weight
7.34131
ADA Compliant
No
Bulb Type
PCB Integrated LED
Dimmable
Yes
Maximum Wattage Per Bulb
34

Description

Diamond shape pendants of Black with Gold accents house LED strips that face inward. A versatile design which can be at home at most interior design applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.