This item is Discontinued.

Et2 Spire 4-Light 35" Wide Black / Gold Pendant Light E20596-BKGLD

This item is Discontinued.

Et2

Spire 4-Light 35" Wide Black / Gold Pendant Light (Discontinued)

Mfr # E20596-BKGLD
Zoro # G2174371
UPC # 845094088004
Country of Origin China
Category Pendants
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
E20596-BKGLD
Zoro #
G2174371
UPC #
845094088004
Country of Origin
China

Dimensions

Height
44.75
Width
35
Maximum Height
90.25
Depth
35
Minimum Height
48.25
Wire Length
120

Details

Color
Black / Gold
Voltage
120
Finish
Black / Gold
ADA Compliant
No
Kelvin Rating
3000
Collection
Spire
Maximum Wattage Per Bulb
52
Number of Bulbs
4
Material
Steel, Aluminium
Dimmable
Yes
Bulb Type
PCB Integrated LED
Weight
9.08295

Description

Diamond shape pendants of Black with Gold accents house LED strips that face inward. A versatile design which can be at home at most interior design applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.