Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- E24557-PC
- Zoro #
- G2176173
- UPC #
- 845094077916
- Country of Origin
- China
- Color
- Polished Chrome
- Voltage
- 120
- Shade Material
- Acrylic
- Finish
- Polished Chrome
- Weight
- 9.3
- Bulb Type
- PCB Integrated LED
- Material
- Aluminum, Acrylic
- Collection
- Squared LED
- Maximum Wattage Per Bulb
- 46.4
- Kelvin Rating
- 3000
- Dimmable
- Yes
- Number of Bulbs
- 3
Description
Polished Chrome squares of various sizes mingle to form geometric sculptures of light. With a combination of direct and indirect LED light, this collection is not only an interesting art form but also a unique lighting effect.
