Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EP96080-24
- Zoro #
- G2167554
- UPC #
- 845094053835
- Country of Origin
- China
Dimensions
- Height
- 4
- Width
- 4
- Wire Length
- 120
- Minimum Height
- 6
- Maximum Height
- 124
- Depth
- 4
Details
- Color
- Satin Nickel
- Style
- Contemporary
- Shade Material
- Glass
- Finish
- Satin Nickel
- Material
- Glass
- Kelvin Rating
- 2900
- Shade Finish
- Clear
- Number of Bulbs
- 1
- Collection
- Starburst
- Bulb Type
- 12V G4 Xenon
- Weight
- 0.64
- Maximum Wattage Per Bulb
- 20
- Dimmable
- Yes
- ADA Compliant
- No
Description
Nathaniel Parker Willis once wrote "There they stand, the innumerable stars, shining in order like a living hymn, written in light". The Starburst collection evokes a story with the amazing multi-light pendants available in clear, blue, green, amber or violet. Each burst of color is suspended within its own glass globe, adding to the unique tale of the design. Chrome hardware and a satin nickel finish canopy completes each structure, adding an essential touch to enhance any designers' space.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
